HT Disp 1 Piece - MOL9527318A

Order Code: ZT3609297S

£139.99 Inc VAT (20%)


Description

Experience peak efficiency with Tork Hand Towel Dispenser- an innovation tailored for high-traffic washrooms, prioritizing staff productivity and crowd management. Specifically crafted for seamless compatibility with Tork PeakServe® Continuous™ hand towels, this system boasts an impressive capacity of over 2100 towels. Enjoy uninterrupted, rapid dispensing to maintain a smooth flow of people. The compressed refills are not only quick to load but also allow for convenient top-ups at any moment. Their compact design facilitates easy storage and transport, ensuring that your staff can dedicate more time to effective cleaning and less to the hassle of refilling.

Features and Benefits
• Flexible top-up: Refill at your convenience, allowing more time for effective cleaning
• Compression advantage: 250% more towels, minimizing unexpected shortages compared to alternatives
• Swift dispensing: Towels served in just 3 seconds, ensuring a seamless washroom flow without delays
• Smooth towel retrieval: The patented Continuous® hand towel system guarantees easy and smooth access
• Environmental responsibility: Achieve a carbon-neutral impact with reduced and offset or compensated emissions

See full description
Specifications for HT Disp 1 Piece - MOL9527318A
  • MFR Part No.
    5525
  • Type
    Hand Towel Dispenser
  • Series
    PeakServe
  • Height
    731mm
  • Material
    Plastic
  • Colour
    White
  • Width
    101mm
  • Length
    370mm
  • Dispenser Type
    Wall Mounted
  • System
    H5
  • Capacity
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome