Hygiene Stand 1 Piece - MOL9527488X

Order Code: ZT3595006S

£209.99 Inc VAT (20%)


Description

Tork Hygiene Stand is a must-have for customers prioritizing enhanced hygiene in offices and public spaces. This purpose-built stand ensures convenient access to hand sanitiser and tissues, actively promoting a culture of wellness and care. Versatile for various settings, it serves as a visible reminder of the importance of hand hygiene for employees, guests, and visitors. Beyond functionality, Tork Hygiene Stand symbolizes a commitment to wellbeing, contributing to a culture of care and hygiene in shared environments. More than just a stand, it actively engages individuals in prioritizing health and hygiene for a safer and more conscientious space.

Features and Benefits
• Compatible with a wide range of Tork skincare dispensers and sanitiser refills for adaptability
• Robust and sturdy design for compatibility with both manual and sensor dispensers
• Easy assembly reduces set-up time and effort

See full description
Specifications for Hygiene Stand 1 Piece - MOL9527488X
  • Height
    209mm
  • MFR Part No.
    511055
  • Type
    Hygiene Stnd
  • Mount Type
    Freestanding
  • Length
    479mm
  • Colour
    Black
  • Width
    982mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome