Industrial Floor Dispenser for Roll Wipes

Order Code: ZT4796464S

£44.99 Inc VAT (20%)


Description

The Katrin® Industrial Floor Dispenser for Roll Wipes is a robust and mobile solution designed to enhance efficiency in industrial settings. This wiper roll holder holds large industrial-strength rolls, making them easily accessible for quick cleaning tasks.

Features and Benefits
• Accommodates roll widths up to 40cm for versatility
• Wheeled stand for easy mobility
• High capacity for fewer roll changes

Typical Applications
• Provides quick access to wipes for cleaning tools, surfaces, and hands in automotive workshops
• Facilitates quick cleanup of construction site spills and dirt
• Ensures quick availability of wipes for cleaning and spill management in warehouse settings

See full description
Specifications for Industrial Floor Dispenser for Roll Wipes
  • Type
    Dispenser
  • Colour
    Black
  • MFR Part No.
    54909
  • Mount Type
    Freestanding
  • Capacity
    Single Roll
  • Length
    1000mm
  • Width
    515mm
  • Material
    Metal
  • Depth
    1000mm
  • Height
    65mm
  • Dispenser Type
    Floor Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome