Industrial Wall Dispenser For Roll Wipes

Order Code: ZT4796474S

£34.99 Inc VAT (20%)


Description

The Katrin® Industrial Wall Dispenser is a robust, space-saving solution designed to streamline access to industrial wiping rolls in various settings. This wall-mounted dispenser keeps wipes organised and easily accessible while freeing up valuable floor space in industrial operations.

Features and Benefits
• Accommodates roll widths up to 40cm for versatile use
• High capacity for fewer changes
• Wall-mounted design frees up floor space

Typical Applications
• Provides convenient access to wipes in automotive workshops for cleaning tools, surfaces, and hands
• Organises and makes wiping rolls easily accessible for routine cleaning and maintenance tasks
• Facilitates quick cleanup of warehouse spills and dirt
• Helps in managing dirt and debris on construction sites

See full description
Specifications for Industrial Wall Dispenser For Roll Wipes
  • Capacity
    Single Roll
  • Colour
    Black
  • Mount Type
    Wall Mounted
  • Type
    Dispenser
  • MFR Part No.
    54930
  • Depth
    525mm
  • Material
    Metal
  • Width
    335mm
  • Length
    525mm
  • Height
    65mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome