JUMBO Toilet Paper, Industrial Roll, Advanced Tissue, 2-ply, White, Pack of 6 Rolls

Order Code: ZT2717620S

£129.99 Inc VAT (20%)


Description

JUMBO toilet paper, industrial roll, advanced tissue, 2-ply, white, pack of 6 rolls, 1+ packs. Supplied = assembled. Paper type = 2-ply. Scope of delivery = 6x1800 sheet rolls. Colour = white. Paper grade = tissue. Roll diameter = 260 mm. Roll width = 94 mm. Roll length = 360 m. Inner core diameter = 59 mm. Blade length = 200 mm. Sheets per roll = 1800 pcs. Product type = toilet paper. Approximately 15 times more than a standard household roll. Can be supplied in individual packs or by the pallet. Perforated. 2-ply , 36 packs per pallet.

See full description
Specifications for JUMBO Toilet Paper, Industrial Roll, Advanced Tissue, 2-ply, White, Pack of 6 Rolls
  • Colour
    White
  • Pack Quantity
    6
  • Product Type
    Toilet Paper
  • Supplied
    Assembled
  • Roll Diameter
    260mm
  • Sheets per roll
    1800
  • Roller Length
    360m
  • Roll Width
    94mm
  • Paper Type
    2-ply
  • Paper Grade
    Tissue
  • Core Material
    59mm
  • Inner Core Diameter
    59mm
  • Roll Length
    360m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome