Jumbo Toilet Roll Disp Metal White 1 Piece

Order Code: ZT3609319S

£69.99 Inc VAT (20%)


Description

Ideal for high-traffic locations, the Tork Jumbo Toilet Roll Dispenser is a reliable solution for efficient restroom maintenance. Its extra-high capacity design ensures a consistent and readily available supply of toilet paper, saving valuable time and effort. Suitable for busy public restrooms, commercial spaces, and institutions, this dispenser's robust construction makes it well-suited for demanding environments. More than just a dispenser, it addresses the specific needs of high-traffic locations, providing a practical and efficient solution for maintaining restroom hygiene and convenience. The Tork Jumbo Toilet Roll Dispenser is the reliable choice for consistent restroom paper supply.

Features and Benefits
• Ideal for high-traffic locations, ensuring a consistent and readily available paper supply
• Extra-high capacity for efficient restroom maintenance, saving time and effort
• Robust design with lock protects the roll, preventing pilferage in demanding environments

See full description
Specifications for Jumbo Toilet Roll Disp Metal White 1 Piece
  • Colour
    White
  • Width
    118mm
  • Type
    Toilet Roll Dispenser
  • Mount Type
    Wall Mounted
  • Length
    319mm
  • Height
    325mm
  • MFR Part No.
    246040
  • Material
    Metal
  • Dispenser Type
    Wall Mounted
  • System
    T1
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome