Mini C-Feed Dispenser Metal White 1 Piece

Order Code: ZT3609392S

£112.99 Inc VAT (20%)


Description

The Tork® Mini Centrefeed dispenser in stainless steel is a must-have for customers seeking a compact and versatile solution in professional environments. Its functional design caters to both hand and surface wiping needs, providing efficiency in demanding settings like kitchens, workshops, and healthcare facilities. With an unrestricted flow feature, users can quickly access the required amount for their tasks. The stainless steel construction ensures durability, making it suitable for tough environments. More than just a dispenser, it's a practical and robust solution, delivering efficiency and reliability for hand and surface wiping in diverse professional settings.

Features and Benefits
• Easy cleaning improves overall hygiene
• Versatile lock mechanism controls misuse
• Robust metal construction for challenging environments
• One-hand operation for easy use
• Free flow dispensing provides flexibility and controls cross-contamination

See full description
Specifications for Mini C-Feed Dispenser Metal White 1 Piece
  • Colour
    White
  • Width
    162mm
  • Length
    177mm
  • MFR Part No.
    200040
  • Type
    Dispenser
  • Mount Type
    Wall Mounted
  • Height
    356mm
  • Material
    Metal
  • System
    M1
  • Dispenser Type
    Wall Mounted
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome