Mini Jumbo Toilet Roll Disp SS 1 Piece

Order Code: ZT3595037S

£124.99 Inc VAT (20%)


Description

Tork Mini Jumbo Toilet Roll Dispenser in Elevation Design is a must-have for customers prioritizing time efficiency and reduced costs in medium to high-traffic washrooms. Its high capacity not only minimizes maintenance time but also guarantees a constant paper supply, making it ideal for busy environments like offices and public facilities. Beyond functionality, the Tork Elevation Design adds a touch of modernity, leaving a lasting impression on washroom guests. Efficient and seamlessly designed, this dispenser is more than just a practical solution; it's tailored for washroom management, ensuring paper is consistently available for a positive and hassle-free experience.

Features and Benefits
• Smart stub-roll holder for minimal waste, ensuring full roll consumption
• Optimal roll brake prevents free-spinning, reducing paper consumption
• See-through window signals when a refill is needed, ensuring continuous availability

See full description
Specifications for Mini Jumbo Toilet Roll Disp SS 1 Piece
  • Colour
    Silver
  • Width
    133mm
  • Height
    355mm
  • MFR Part No.
    460006
  • Type
    Toilet Roll Dispenser
  • Mount Type
    Wall Mounted
  • Length
    254mm
  • Depth
    133mm
  • Dispenser Type
    Wall Mounted
  • Material
    Metal
  • System
    T2
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome