Enov Modular Mini Jumbo Toilet Roll Dispenser is suitability perforated or un-perforated Mini Jumbo rolls with a maximum width of 110mm and a core size between 45mm and 65mm. It is made from smooth, injection moulded plastic and has a self-locking cover, accessed using a universal modular key (supplied). Enov Modular Mini Jumbo Toilet Roll Dispenser is suitable for a wide range of commercial toilet rolls, compatible with both perforated and un-perforated papers and comes with a reversible spigot to accommodate varying roll core diameters.
Product features - Premium product range - Two side viewing windows to check stock levels - Strong, durable design - Effortless restocking - Easy to maintain, easy to change - Suitable for rolls up to 200m. All dispensers incorporate a key locking mechanism. - Able to dispense both perforated and non-perforated paper
Specifications - Height: 270mm - Width: 220mm - Depth: 14mm - Colour: White - Material: Smooth Injection Moulded Plastic