Novoclean Paper Hand Towel Dispenser, White, For Layer Or Zig-Zag Fold

Order Code: ZT2711149S

£133.99 Inc VAT (20%)


Description

Novoclean paper hand towel dispenser, white, for layer or zig-zag fold, 1+ items. Supplied = assembled. Height = 340 mm. Width = 290 mm. Depth = 133 mm. Housing colour = white. Material = plastic. Feature = lockable. Lock type = click-in lock. Number of dispenser openings = 1. Product type = paper towel dispensers. Housing made of impact resistant, antistatic plastic. Easy to refill with paper folded in layers or zig-zag folds. Economical use due to single sheet removal. This paper towel dispenser features an adjustable dispenser opening. The housing is made of white plastic and can be locked using a click-in lock. Height x width x depth 340 x 290 x 133 mm. Mounting material included.

See full description
Specifications for Novoclean Paper Hand Towel Dispenser, White, For Layer Or Zig-Zag Fold
  • Product Type
    Paper Towel Dispensers
  • Supplied
    Assembled
  • No. of Openings
    1
  • Housing Colour
    White
  • Depth
    133mm
  • Lock Type
    Click-In Lock
  • Width
    290mm
  • Height
    340mm
  • Material
    Plastic
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome