Paper Hand Towel Dispenser Brushed Stainless Steel Each

Order Code: ZT2426258S

£73.99 Inc VAT (20%)


Description

Synergise Paper Hand Towel Dispenser is modern and stylish hand towel dispenser nished in a brushed stainless. The key lockable unit is designed to
dispense either C/Fold or multifold interleaved paper.


A level indicator is placed at the front to ensure paper is replaced when required. All hand contact areas are protected with a powder coated gloss finish.


Made in a quality brushed stainless steel finish.


Product Features:

- Manufactured in the UK

- Brushed Stainless Steel

- 304L Grade Stainless Steel / 240g

- Key Lockable


Dimensions

Height: 300mm

Width: 262mm

Depth: 128mm

Weight: 2.2kg

Capacity: Approx 500 Paper Towels

See full description
Specifications for Paper Hand Towel Dispenser Brushed Stainless Steel Each
  • Size
    30 x 26.2 x 12.8cm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Product Type
    Folded Paper Towels Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome