Paper Hand Towel Dispenser Graphite Each

Order Code: ZT2426359S

£54.99 Inc VAT (20%)


Description

Graphite Paper Hand Towel Dispenser is modern and stylish hand towel dispenser finished in a graphite look. The key lockable unit is designed to dispense either C/Fold or multifold interleaved paper.
A level indicator is placed at the front to ensure paper is replaced when required. All hand contact areas are protected with a powder coated gloss finish.
Made in a quality metal with Graphite finish.
Product Features: - Manufactured in the UK - Metal - Graphite Finish - Key Lockable
Dimensions Height: 300mm Width: 262mm Depth: 128mm Weight: 2.2kg Capacity: Approx 500 Paper Towels

See full description
Specifications for Paper Hand Towel Dispenser Graphite Each
  • Colour
    Graphite
  • Size
    30 x 26.2 x 12.8cm
  • Material
    Metal
  • Product Type
    Folded Paper Towels Dispenser