Paper Towel And Cleaning Cloth Dispenser, HxWxD 356 X 248 X 232mm, Turquoise/White

Order Code: ZT2716359S

£159.99 Inc VAT (20%)


Description

Paper towel and cleaning cloth dispenser, HxWxD 356 x 248 x 232 mm, turquoise/white. Supplied = assembled. Height = 356 mm. Width = 248 mm. Depth = 232 mm. Housing colour = turquoise, white. Material = impact resistant plastic. Feature = lockable. Lock type = cylinder lock. Number of dispenser openings = 1. Product type = hand towel/cleaning cloth dispensers. Single sheet dispensers ensure an appropriate number of towels and help keep cross contamination in check. Practical locking mechanism ensures fewer mistakes in operation. Paper is dispensed in the length required. Fill level indicator. The Tork mini centrefeed dispenser in performance design is a compact solution for professional environments requiring both hand and surface cleaning. Unlimited sheets can be dispensed, ensuring users have exactly the amount of paper they need to give surfaces a quick wipe. Tork Performance is the next generation of dispensers for professional requirements. The dispenser and paper towels form an ideal combination that increases productivity while reducing overall costs. The add-on dispenser, made of an impact resistant plastic housing, can be opened at the side to make it easy to fill with rolls of paper towels. Paper is protected against dirt and splash water. Supplied complete with mounting material.

See full description
Specifications for Paper Towel And Cleaning Cloth Dispenser, HxWxD 356 X 248 X 232mm, Turquoise/White
  • Supplied
    Assembled
  • Product Type
    Hand Towel/Cleaning Cloth Dispensers
  • Housing Colour
    Turquoise, White
  • Width
    248mm
  • Height
    356mm
  • Material
    Impact Resistant Plastic
  • Features
    Lockable
  • Depth
    232mm
  • Lock Type
    Cylinder Lock
  • No. of Openings
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome