Paper Towel Dispenser, For Layer Or Zig-Zag Fold, HxWxD 439 X 333 X 136mm

Order Code: ZT2694871S

£119.99 Inc VAT (20%)


Description

Paper towel dispenser, for layer or zig-zag fold, HxWxD 439 x 333 x 136 mm. Supplied = assembled. Height = 439 mm. Width = 333 mm. Depth = 136 mm. Housing colour = white. Material = plastic. Feature = lockable. Lock type = lock. Number of dispenser openings = 1. Product type = paper towel dispensers. Suitable for frequently used areas. Easy to refill. Economical use due to single sheet removal. Robust paper towel dispenser in modern design made of white plastic. Suitable for towels with layer or zig-zag folding. Fill level indicator. Lockable with metal lock.

See full description
Specifications for Paper Towel Dispenser, For Layer Or Zig-Zag Fold, HxWxD 439 X 333 X 136mm
  • Product Type
    Paper Towel Dispensers
  • Supplied
    Assembled
  • Material
    Plastic
  • Lock Type
    Lock
  • Width
    333mm
  • No. of Openings
    1
  • Height
    439mm
  • Housing Colour
    White
  • Features
    Lockable
  • Depth
    136mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome