ParadiseLine Paper Slim Folded Paper Towel Dispenser - For Paper Towels Folded Lengthwise

Order Code: ZT2693165S

£164.99 Inc VAT (20%)


Description

ParadiseLine Paper Slim folded paper towel dispenser, for paper towels folded lengthwise, with push button. Supplied = assembled. Filled quantity = 300 cloths. Height = 336 mm. Width = 297 mm. Depth = 151 mm. Housing colour = white. Material = plastic. Feature = lockable. Lock type = push button. Number of dispenser openings = 1. Product type = paper towel dispensers. Housing made of impact resistant, antistatic plastic. Rounded edges. Fill level indicator at the front. Equally well suited for paper towels folded lengthwise or with a zig-zag, fill quantity of approx. 300 sheets 25 x 33 cm, fill level indicator at the front.

See full description
Specifications for ParadiseLine Paper Slim Folded Paper Towel Dispenser - For Paper Towels Folded Lengthwise
  • Product Type
    Paper Towel Dispensers
  • Supplied
    Assembled
  • Capacity
    300 Cloths
  • Housing Colour
    White
  • Depth
    151mm
  • Features
    Lockable
  • Material
    Plastic
  • Lock Type
    Push Button
  • Width
    297mm
  • No. of Openings
    1
  • Height
    336mm