ParadiseLine Paper Universal Folded Paper Towel Dispenser - For Paper Towels Folded Lengthwise

Order Code: ZT2693201S

£229.99 Inc VAT (20%)


Description

ParadiseLine Paper Universal folded paper towel dispenser, for paper towels folded lengthwise, white. Supplied = assembled. Filled quantity = 600 cloths. Height = 500 mm. Width = 280 mm. Depth = 130 mm. Housing colour = white. Material = plastic. Feature = lockable. Lock type = cylinder lock. Number of dispenser openings = 1. Product type = paper towel dispensers. Housing made of impact resistant, antistatic plastic. Rounded edges. Fill level indicator at the front. Equally well suited for paper towels folded lengthwise or with a zig-zag, fill quantity of approx. 600 sheets 25 x 33 cm, fill level indicator at the front, with lock.

See full description
Specifications for ParadiseLine Paper Universal Folded Paper Towel Dispenser - For Paper Towels Folded Lengthwise
  • Supplied
    Assembled
  • Product Type
    Paper Towel Dispensers
  • Width
    280mm
  • No. of Openings
    1
  • Features
    Lockable
  • Height
    500mm
  • Housing Colour
    White
  • Capacity
    600 Cloths
  • Depth
    130mm
  • Material
    Plastic
  • Lock Type
    Cylinder Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome