ParadiseLine Toilet Paper Dispenser, For 2 Household Rolls, HxWxD 270 X 190 X 200mm, White

Order Code: ZT2693331S

£229.99 Inc VAT (20%)


Description

ParadiseLine toilet paper dispenser, for 2 household rolls, HxWxD 270 x 190 x 200 mm, white. Supplied = assembled. Lock type = cylinder lock. Housing material = plastic. Finish = plastic. Housing colour = white. Number of rolls = 2 pcs. Height = 270 mm. Width = 190 mm. Depth = 200 mm. Feature = lockable. Product type = toilet paper dispensers. Reduced maintenance work due to ready-to-use spare roll. With locking mechanism and brake for controlled dispensing. Theftproof due to cylinder lock. Toilet paper dispenser for 2 rolls of commercially available toilet paper, locking mechanism, brake for controlled dispensing. Lockable with cylinder lock. White plastic.

See full description
Specifications for ParadiseLine Toilet Paper Dispenser, For 2 Household Rolls, HxWxD 270 X 190 X 200mm, White
  • Supplied
    Assembled
  • Product Type
    Toilet Paper Dispensers
  • Lock Type
    Cylinder Lock
  • Depth
    200mm
  • Width
    190mm
  • Housing Material
    Plastic
  • Housing Colour
    White
  • Features
    Lockable
  • Finish
    Plastic
  • Roll Capacity
    2
  • Height
    270mm