ParadiseLine Toilet Paper Dispenser, For Large Rolls, HxWxD 300 X 300 X 120mm, White

Order Code: ZT2693263S

£219.99 Inc VAT (20%)


Description

ParadiseLine toilet paper dispenser, for large rolls, HxWxD 300 x 300 x 120 mm, white. Supplied = assembled. Lock type = cylinder lock. Housing material = plastic. Finish = plastic. Housing colour = white. Number of rolls = 1 pcs. Height = 300 mm. Width = 300 mm. Depth = 120 mm. Feature = lockable. Product type = toilet paper dispensers. Roller brake prevents excessive paper dispensing. Little maintenance work due to remaining roll function. Vision panel for fill level indicator. Content is secured by a cylinder lock. Toilet paper dispenser for large rolls with remaining spare roll function, fill level indicator, brake for controlled dispensing, tearing edge, white plastic. Lockable with cylinder lock.

See full description
Specifications for ParadiseLine Toilet Paper Dispenser, For Large Rolls, HxWxD 300 X 300 X 120mm, White
  • Product Type
    Toilet Paper Dispensers
  • Supplied
    Assembled
  • Height
    300mm
  • Width
    300mm
  • Housing Material
    Plastic
  • Lock Type
    Cylinder Lock
  • Features
    Lockable
  • Housing Colour
    White
  • Roll Capacity
    1
  • Depth
    120mm
  • Finish
    Plastic