PureLine Folded Paper Dispenser for 300 Towels White

Order Code: ZT4129705S

£159.99 Inc VAT (20%)


Description

PureLine folded paper dispenser, for 300 towels, white. Supplied = assembled. Filled quantity = 300 cloths. Height = 356 mm. Width = 319 mm. Depth = 154 mm. Housing colour = white. Material = impact resistant plastic. Feature = lockable. Lock type = lock. Number of dispenser openings = 1. Product type = paper towel dispensers. Fill level indicator at the front. Housing made of impact resistant, antistatic plastic. For approx. 300 folded paper towels. Rounded edges. The folded paper dispenser is suitable for dispensing paper towels folded lengthwise (C or V fold and multifold) and zigzag folds (Z fold) in most standard sizes. It features rounded edges, which eliminates any risk of injury. The white front can be customised with front panels (available separately) in different colours. The housing is made of impact resistant, antistatic plastic and is equipped with a lock (optional: push button) Supplied complete with installation material, delivery and assembly. Included in delivery: 1 dispenser, 1 installation and operating instructions, 1 CWS universal key, installation material (mounting plate, screws and dowels) Assembly: Installation using drill, approx. 140 cm between floor and lower edge of dispenser

See full description
Specifications for PureLine Folded Paper Dispenser for 300 Towels White
  • Material
    Impact Resistant Plastic
  • Product Type
    Paper Towel Dispenser
  • Width
    319mm
  • Height
    356mm
  • Depth
    154mm
  • Housing Colour
    White
  • Capacity
    300 Towels