0
1
2
3
4

Small Roll Double Toilet Roll Dispenser 6992 – 1 x White Toilet Paper Dispenser

Order Code: ZT1030431X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.076%


Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. For innovation and style, paired with exceptional performance, choose Aquarius small roll twin toilet roll dispenser. Part of a coordinated washroom range, this toilet tissue dispenser is designed to work in perfect harmony with Kleenex and Scott toilet tissue rolls. The double toilet roll dispenser offers an ideal solution where space is limited, helping to create a feeling of home away from home. With easy loading and hassle-free maintenance, it offers a smart, hygienic solution when you need it most and helps to keep costs down in areas of heavy use. Robust and lockable, this commercial toilet roll dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy, one-wipe-clean, promoting good washroom hygiene.This Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott toilet rolls, with 8484, 8475, 8538 particularly recommended. The toilet roll dispenser measures 18cm (L) x 29.8cm (W) x 12.8cm (D). This Kimberly-Clark dispenser is also available in black (code 7191). 1 x Aquarius Twin Small Roll Toilet Tissue Dispenser - White

See full description
Specifications for Small Roll Double Toilet Roll Dispenser 6992 – 1 x White Toilet Paper Dispenser
  • MFR Part No.
    6992
  • For Use With
    KIM9528538K
  • Colour
    White
  • Additional Features
    Helps to Reduce Contamination and the Spread of Germs
    Promote Hygiene, Improve Comfort and Care, and Help Reduce Costs
    Keeping Costs Down, with High Capacity and Low Maintenance
  • Model Number
    6992
  • Capacity
    2 Toilet Rolls
  • Series
    6992
  • Type
    Toilet Roll Dispenser
  • Mount Type
    Wall Mounted
  • Width
    298mm
  • Length
    128mm
  • Height
    180mm
  • Material
    Plastic
  • Standards Met
    ISO9001
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome