System Paper Hand Towel Roll Dispenser

Order Code: ZT3422493S

£89.99 Inc VAT (20%)


Description

• The cover opens upwards for for easy refilling
• The fully-opening cutting mechanism is easily accessible and simple to clean
• When paper is not visible, there is an easy-to-use PUSH bar for paper feeding
• Braille instructions are provided for visually impaired on the PUSH bar
• Controlled consumption, minimum resistance to draw and high capacity: up to 895 sheets per roll, depending on quality
• The lock can be used with or without a key
• The whole roll is always used. Almost fully-used rolls automatically drop into the stub roll position when the roll has a diameter of approximately 7.5 cm
• The empty cores can simply be pulled out side wards from the back of the dispenser and recycled

See full description
Specifications for System Paper Hand Towel Roll Dispenser
  • Colour
    White
  • MFR Part No.
    90045
  • Type
    Hand Towel Dispenser
  • Height
    403mm
  • Width
    335mm
  • Material
    Plastic
  • Depth
    216mm
  • Length
    216mm
  • Dispenser Type
    Wall Mounted
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome