Toilet Paper Holder, Swivelling, For 1 Roll

Order Code: ZT2743142S

£219.99 Inc VAT (20%)


Description

Toilet paper holder, swivelling, for 1 roll. Supplied = assembled. Lock type = without lock. Housing material = stainless steel. Finish = brushed. Housing colour = stainless steel. Number of rolls = 1 pcs. Height = 112 mm. Width = 160 mm. Depth = 65 mm. Feature = adjustable. Product type = toilet paper dispensers. Can be filled as required with 1 household toiler paper roll. Swivelling. Toilet paper holder for 1 household roll. Brushed stainless steel, swivelling. Concealed attachment as theft protection. Includes fastening material. Two point attachment. Surface mounting.

See full description
Specifications for Toilet Paper Holder, Swivelling, For 1 Roll
  • Supplied
    Assembled
  • Product Type
    Toilet Paper Dispensers
  • Lock Type
    without Lock
  • Housing Colour
    Stainless Steel
  • Depth
    65mm
  • Height
    112mm
  • Housing Material
    Stainless Steel
  • Roll Capacity
    1
  • Width
    160mm
  • Features
    Adjustable
  • Finish
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome