Toilet Paper, Maxi 100, 2-ply, Brilliant White, Pack Of 24 Rolls

Order Code: ZT2693481S

£169.99 Inc VAT (20%)


Description

Toilet paper, maxi 100, 2-ply, brilliant white, pack of 24 rolls. Supplied = assembled. Paper type = 2-ply. Scope of delivery = pack of 24x825 sheet rolls. Colour = bright white. Paper grade = recycled. Roll diameter = 140 mm. Roll width = 92 mm. Roll length = 100 m. Inner core diameter = 40 mm. Blade length = 120 mm. Sheets per roll = 725 pcs. Product type = toilet paper. Very soft. 100% recycled material. Particularly absorbent. Toilet paper, 2-ply. Brilliant white. Width 92 mm. Perforated. Special winding method = 725 sheets, 100 m.

See full description
Specifications for Toilet Paper, Maxi 100, 2-ply, Brilliant White, Pack Of 24 Rolls
  • Colour
    Bright White
  • Pack Quantity
    24
  • Supplied
    Assembled
  • Product Type
    Toilet Paper
  • Paper Type
    2-ply
  • Special Winding Method
    725 Sheets, 100m
  • Roll Diameter
    140mm
  • Roll Width
    92mm
  • Sheets per roll
    725
  • Paper Grade
    Recycled
  • Roller Length
    100m
  • Core Material
    40mm
  • Roll Length
    100m
  • Inner Core Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome