0
1
2
3
4
5
6
7
8

Toilet Tissue Dispenser Mini Twin Roll Centrefeed Black

Order Code: ZT3462771S

£39.99 Inc VAT (20%)


Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Scott brand. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. The Aquarius mini twin roll centrefeed toilet paper dispenser delivers maximum hygiene without compromising on efficiency. This black toilet roll dispenser is part of the Aquarius coordinated washroom range, designed to work in perfect harmony with 8591 Scott Control centrefeed toilet paper rolls and in black colour offers an alternative to white to complement your washroom decor or provide high contrast for ease of use where required. The commercial toilet paper dispenser has controlled one-sheet dispensing for increased efficiency - helping to control usage, reduce waste and cut unnecessary costs as well as minimise environmental impact by reducing raw material, storage and transportation needs. The high capacity of this Aquarius toilet tissue dispenser means less time is required for refilling, ensuring there's always product available and allowing more time available for important cleaning tasks to improve your workplace hygiene. Accomodating two rolls, this twin toilet roll dispenser allows each roll to be run out fully before change, minimising waste from leftover rolls. As the highest capacity twin centrefeed roll dispenser system on the market, it is ideal for a busy washroom environments. The Aquarius mini twin roll centrefeed toilet paper dispenser is fully enclosed to increase washroom hygiene, protecting the rolls against cross-contamination and ensuring users only touch the sheet they use. Our touch free dispensers reduce the risk of cross contamination. The high gloss, smooth rounded design of this toilet paper dispenser has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The patented dual door system allows one centrefeed toilet roll to be changed independently without disturbing the other roll for maximum efficiency and minimum waste.Perfect for small spaces, the flat-to-wall design of this centrefeed toilet roll dispenser only protrudes up to 133mm into the cubicle and is robust, lockable and fire-resistant. This black toilet roll dispenser is only compatible for use with Scott Control mini twin centrefeed toilet paper 8591, created to perfectly compliment each other and lead the way in hygiene and efficiency. The Aquarius mini twin centrefeed toilet paper dispenser measures 46.4cm (L) x 27.4cm (W) x 13.3cm (D). 1 x Black, Toilet Roll Dispenser 7187

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Dispenser Mini Twin Roll Centrefeed Black
  • Length
    464mm
  • Capacity
    Dual Rolls
  • Mount Type
    Wall Mounted
  • Colour
    Black
  • Series
    Aquarius®
  • Width
    274mm
  • Type
    Centrefeed Roll
  • MFR Part No.
    7178
  • Depth
    133mm
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome