Versatwin Dispenser Smoke Vtsmora

Order Code: ZT1551452S

£31.99 Inc VAT (20%)


Description

This infinity paper system only uses one roll at a time, delivering minimal waste and cost saving benefits. The BioKleen treated handle improves washroom hygiene by inhibiting the growth and spread of bacteria. Made from translucent material, there is no need to open the dispenser for replenishment checks, reducing janitorial time. Suitable for a wide variety of sectors, this compact dispenser is ideal where space is at a premium. Supplied in Smoke.
Translucent, compact toilet roll dispenser
Made from tough and durable ABS
Treated handle to prevent bacteria growth
Easy to clean surface
Roll capacity: 2 x 200m
Dimensions: H210 x W324 x D146mm
Colour: Smoke

See full description
Specifications for Versatwin Dispenser Smoke Vtsmora
  • MFR Part No.
    NH00752
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome