Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Paper Dispensers
Voidstar Paper Void Fill Dispenser, 600MM
By Avon
Order Code:
ZT1089908P
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-paper-dispensers/voidstar-paper-void-fill-dispenser-600mm/p/ZT1089908P
Add to quotation
View all Toilet Paper Dispensers
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Voidstar Paper Void Fill Dispenser, 600MM
Product Type
Paper Void Fill Dispenser
Width
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome