Vtsmora Versatwin Toilet Tissue Dispenser (Smoke)

Order Code: ZT3480662S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Designed for use with VTSMORA Raphael series toilet roll (sold separately), this smoke coloured dispenser can house two toilet rolls at any one time. Fully lockable, the product is designed for wall mounting and is useful in public toilets, schools, offices and warehouses.

Features and Benefits
• Smoke colour allows you to see when the rolls need replenishing
• Designed to be wall mounted for easier toilet roll dispensing
• Lockable to keep the toilet roll in place and to prevent theft
• Controlled dispensing of toilet roll to save material wastage

Typical Applications
• Warehouses
• Schools
• Public Buildings
• Offices

See full description
Specifications for Vtsmora Versatwin Toilet Tissue Dispenser (Smoke)
  • Length
    146mm
  • Colour
    Smoke
  • Type
    Toilet Roll Dispenser
  • Width
    324mm
  • Mount Type
    Wall Mounted
  • Series
    Raphael
  • MFR Part No.
    VTSMORA
  • Capacity
    2 Toilet Rolls
  • Height
    210mm
  • For Use With
    VT2125R
  • Material
    Plastic
  • Depth
    146mm
  • Dispenser Type
    Wall Mounted