0
1

Xpress Multifold HT Univ 2P Z 20X 190 Sheets

Order Code: ZT3594944S

£89.99each Inc VAT (20%)
£449.95 minimum order value

Minimum order quantity: 5.

Description

Elevate your business image with Tork Xpress® Multifold Hand Towels, offering advanced quality and comfort for a positive guest experience. When used with the Tork Xpress® dispenser, ensure one-at-a-time dispensing for maximum hygiene and reduced consumption. Versatile across healthcare, manufacturing, industrial, and educational settings, they provide a cost-effective and efficient solution. Prioritize guest comfort, optimize operational costs, and enhance hygiene effortlessly with Tork Xpress® Multifold Hand Towels--a versatile choice for businesses committed to excellence.

Features and Benefits
• One-at-a-time dispensing for reduced consumption and heightened hygiene
• Crafted from 100% recycled fibres
• Ideal for medium-traffic washrooms
• FSC-certified
• EU Ecolabel for a lower environmental impact
• Suitable for short-term contact with foodstuffs.
• Upgrade your washroom with style, efficiency, and eco-conscious choices.

See full description
Specifications for Xpress Multifold HT Univ 2P Z 20X 190 Sheets
  • Colour
    White
  • Width
    213mm
  • Type
    Hand Towel
  • MFR Part No.
    471103
  • Length
    234mm
  • For Use With
    Tork H2 Dispenser
  • Number of Sleeves/Rolls
    20
  • Number of Sheets
    3800
  • Product Form
    Sheet
  • Series
    Xpress
  • Sheet Length
    234mm
  • Sheets Per Roll
    190
  • Textured/Embossed
    Yes
  • Certification
    Eco Label
    FSC
  • System
    H2
  • Dispenser Type
    Wall Mounted
  • Sheet Width
    213mm
  • Number of Ply
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome