Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
1-Ply Versatwin Toilet Roll 200m x 90mm, Pack of 24 VT1200R
By Raphael
Order Code:
ZT1551343S
£41.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/1-ply-versatwin-toilet-roll-200m-x-90mm-pack-of-24-vt1200r/p/ZT1551343S
Add to quotation
Schedule an order and save 5%
View all Toilet Rolls
Description
Raphael 1Ply Versatwin Toilet Roll 200m x 90mm (Pack of 24) VT1200R
Specifications
Specifications for 1-Ply Versatwin Toilet Roll 200m x 90mm, Pack of 24 VT1200R
Pack Quantity
24
MFR Part No.
NH00737
Weight
9.896kg
Series
VersaTwin
Type
Toilet Roll
Colour
White
For Use With
NHP9529001D
Core Diameter
38mm
Number of Sleeves/Rolls
24
Dispenser Type
Wall Mounted
Product Form
Roll
Sheet Width
90mm
Roll Type
Twin
Textured/Embossed
No
Scented
No
Roll Length
200m
Number of Ply
1
Depth
408mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome