0
1
2
3
4
5

110254 Premium Mini Jumbo Roll 2-Ply-2.14"C, Pack of 12

Order Code: ZT1030489X

£43.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

110254
High quality toilet rolls suitable for all environments. For use with: T2 Dispensers. Decor embossed for extra comfort and softness.
Colour: white. 2-ply.
Size: 170m x 9.4cm.
Diameter: 18.7cm.
Sheets per roll: 850.

See full description
Specifications for 110254 Premium Mini Jumbo Roll 2-Ply-2.14"C, Pack of 12
  • Model Number
    110254
  • Pack Quantity
    12 Rolls
  • Core Size
    5.9cm
  • Colour
    White
  • Dimensions
    9.40cm x 170m
  • Number of Ply
    2
  • Sheets Per Sleeve
    850
  • MFR Part No.
    110254
  • Type
    Mini Jumbo Toilet Roll
  • Series
    Premium
  • Number of Sheets
    850
  • Roll Diameter
    187mm
  • Core Diameter
    59mm
  • For Use With
    MOL9520541A
    MOL9524724H
  • Sheet Length
    200mm
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Mini Jumbo
  • Product Form
    Roll
  • Scented
    No
  • Certification
    Eco Label
  • Sheets Per Roll
    850
  • System
    T2
  • Number of Sleeves/Rolls
    12
  • Roll Length
    170m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome