0
1
2
3
4
5

110275 Premium Jumbo Roll 2-Ply-2.1/4"C, Pack of 6

Order Code: ZT1030488X

£44.99 Inc VAT (20%)


Description

11-02-75
High quality, conventional toilet rolls suitable for all environments. For use with: T1 Dispensers. Decor embossed for extra comfort and softness.
Sheet colour: white. 2-ply.
Size: 360m x 9.5cm.
Diameter: 18.7cm.
Sheets per roll: 1800.

See full description
Specifications for 110275 Premium Jumbo Roll 2-Ply-2.1/4"C, Pack of 6
  • Pack Quantity
    6 Rolls
  • Dimensions
    9.40cm x 360m
  • Sheets Per Sleeve
    1800
  • Number of Ply
    2
  • Colour
    White
  • Core Size
    18.7cm
  • Type
    Jumbo Toilet Roll
  • MFR Part No.
    110275
  • Model Number
    110275
  • Series
    T1™
  • Number of Sheets
    1800
  • Core Diameter
    59mm
  • For Use With
    MOL9520540L
  • Roll Diameter
    265mm
  • Product Form
    Roll
  • Textured/Embossed
    Yes
  • Certification
    FSC
    Eco Label
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Jumbo
  • Scented
    No
  • Sheet Length
    200mm
  • System
    T1
  • Sheets Per Roll
    1800
  • Number of Sleeves/Rolls
    6
  • Roll Length
    360m