114273 Premium Folded Toilet Paper 2-Ply, Pack of 30
0
1
2
3
4

114273 Premium Folded Toilet Paper 2-Ply, Pack of 30

Order Code: ZT1030496X

£41.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

114273
Zigzag-folded toilet tissue in sheets. Hygienic as one sheet at a time is dispensed. Soft with high brightness.
T3-Folded System Soft, 2 ply, White
Unfolded length 19.0 cm
Folded length 10.5 cm
Width 11.2 cm

See full description
Specifications for 114273 Premium Folded Toilet Paper 2-Ply, Pack of 30
  • Model Number
    114273
  • Dimensions
    11.00cm x 21.00cm
  • Pack Quantity
    30 Sleeves
  • Number of Ply
    2
  • Sheets Per Sleeve
    252
  • Colour
    White
  • Type
    Toilet Tissue Sleeves
  • MFR Part No.
    114273
  • Series
    T3™
  • Number of Sheets
    252
  • Number of Sleeves/Rolls
    30
  • Product Form
    Folded
  • Roll Type
    Folded
  • Sheet Length
    190mm
  • Sheets Per Roll
    252
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Sheet Width
    110mm
  • Certification
    FSC
    Eco Label
  • System
    T3
  • Scented
    No
  • Ply
    2