127520 Premium Compact Auto Shift Roll 2-Ply, Pack of 27
0
1

127520 Premium Compact Auto Shift Roll 2-Ply, Pack of 27

Order Code: ZT1030504X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

127520
2-ply premium compact toilet roll for best quality and softness. Suitable for T6 toilet paper system.

Roll dimensions: (L)90m x (W)9.9cm.
Case quantity: 27.

See full description
Specifications for 127520 Premium Compact Auto Shift Roll 2-Ply, Pack of 27
  • Core Size
    3.5cm
  • Type
    Toilet Roll
  • MFR Part No.
    127520
  • Model Number
    127520
  • Number of Ply
    2
  • Dimensions
    9.90cm x 135m
  • Colour
    White
  • Pack Quantity
    27 Rolls
  • Series
    Advanced
  • Core Diameter
    35mm
  • Roll Diameter
    132mm
  • Product Form
    Roll
  • Certification
    Eco Label
    FSC
  • Roll Type
    Mid Size
  • System
    T6
  • Scented
    No
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Number of Sleeves/Rolls
    27
  • Roll Length
    90m