127530 Advanced Compact Auto Shift Roll 2-Ply, Pack of 27
0
1
2

127530 Advanced Compact Auto Shift Roll 2-Ply, Pack of 27

Order Code: ZT1030506X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

127530
Soft 2-ply advanced compact tissue ideal for offices and customer washrooms. Suitable for T6 toilet paper system.

Roll dimensions: (L)100m x (W)9.9cm.
Case quantity: 27.

See full description
Specifications for 127530 Advanced Compact Auto Shift Roll 2-Ply, Pack of 27
  • Model Number
    127530
  • Type
    Mid Size Toilet Roll
  • Pack Quantity
    27 Rolls
  • Number of Ply
    2
  • Colour
    White
  • MFR Part No.
    127530
  • Core Size
    3.5cm
  • Dimensions
    9.90cm x 135m
  • Series
    Advanced
  • Core Diameter
    35mm
  • Roll Diameter
    132mm
  • For Use With
    MOL9520574D
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Number of Sleeves/Rolls
    27
  • Roll Type
    Mid Size
  • Product Form
    Roll
  • System
    T6
  • Certification
    Eco Label
  • Textured/Embossed
    Yes
  • Roll Length
    100m