127540 Universal Compact Auto Shift Roll 2-Ply, Pack of 27

Order Code: ZT1030505X

£59.99each Inc VAT (20%)
£479.92 minimum order value

Minimum order quantity: 8.

Description

127540
2-ply universal compact tissue. Long roll, ideal for large manufacturing sites with busy washrooms, Suitable for T6 toilet paper system.

Roll dimensions: (L)135m x (W)9.9cm.
Case quantity: 27.

See full description
Specifications for 127540 Universal Compact Auto Shift Roll 2-Ply, Pack of 27
  • Pack Quantity
    27 Rolls
  • MFR Part No.
    127540
  • Type
    Toilet Roll
  • Model Number
    127540
  • Core Size
    3.5cm
  • Dimensions
    9.90cm x 135m
  • Number of Ply
    2
  • Colour
    White
  • Series
    Universal
  • For Use With
    MOL9520574D
  • Roll Diameter
    132mm
  • Core Diameter
    35mm
  • Number of Sleeves/Rolls
    27
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Mid Size
  • Certification
    Eco Label
    FSC
  • Textured/Embossed
    No
  • Product Form
    Roll
  • Scented
    No
  • System
    T6
  • Roll Length
    135m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome