1PLY, Twin Jumbo, 400M (CS-12)

Order Code: ZT4028119S

£39.99 Inc VAT (20%)


Description

• Pack of 12 ensures you have plenty of replacement rolls to hand
for replenishment
• Each roll is 400 metres long to last longer and perform more
economically
• Use with Dispenser NHP9529001E

See full description
Specifications for 1PLY, Twin Jumbo, 400M (CS-12)
  • Roll Diameter
    145mm
  • Number of Sheets
    1081
  • Colour
    White
  • Type
    Toilet Roll
  • For Use With
    NHP9529001E
  • Number of Sleeves/Rolls
    12
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Twin Jumbo
  • Product Form
    Roll
  • Sheet Width
    90mm
  • Scented
    No
  • Sheet Length
    370mm
  • Roll Length
    400m
  • MFR Part No.
    JT1400R
  • Number of Ply
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome