0
1
2
3
4
5
6
7
8
9
10
11
12

2-Ply Control Toilet Tissue 314m, Pack of 6 8569

Order Code: ZT1545838S

£51.99 Inc VAT (20%)


Description

This Scott Control Toilet Tissue is 2-ply, which is gentle on skin, and is made from 100% recycled fibres that easily breaks down in water to prevent blockages. The 314m roll length and can deliver more than 1200 sheets per roll when used with the controlled single sheet dispensing system. Designed for use in high traffic washrooms, the high capacity centrefeed helps to reduce the need for refilling, making each roll last longer. This pack includes 6 rolls.
2-ply tissue
Controlled single sheet dispensing helps to reduce the usage of toilet tissue
Lower consumption ensures reduced storage and transportation costs
Ecolabel certified product
Use in conjunction with product code 7046 Scott Control Toilet Tissue Dispenser
Pack of 6

See full description
Specifications for 2-Ply Control Toilet Tissue 314m, Pack of 6 8569
  • Pack Quantity
    6
  • MFR Part No.
    KC05115
  • Weight
    6.72kg
  • Roll Length
    314m
  • Ply
    2-ply
  • Product Type
    Toilet Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome