2-Ply Toilet Tissue 250 Sheet, Pack of 36 BP2900PVW

Order Code: ZT1543315S

£27.99 Inc VAT (20%)


Description

Keeping your bathroom as clean and efficient as possible is an essential part of ensuring that hygiene standards remain high. This absorbent 2-ply toilet tissue is made from pure pulp for a more environmentally friendly washroom solution. Bulk pack toilet tissue is also more cost effective than standard rolls and produces less waste. Each bulk pack contains 250 sheets of tissue per pack for less frequent refilling.
2-ply tissue
100% pure pulp
Can be installed into standard bulk pack toilet tissue dispensers
Sheet size: 200x105mm
250 sheets per pack
Pack of 36

See full description
Specifications for 2-Ply Toilet Tissue 250 Sheet, Pack of 36 BP2900PVW
  • Pack Quantity
    36
  • MFR Part No.
    CT34434
  • Weight
    5.12kg
  • Product Type
    Toilet Tissue
  • Sheet Size
    200x105mm
  • Ply
    2-ply

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome