2-Ply White 200 Sheet Toilet Roll, Pack of 36 TWH200T

Order Code: ZT1550885S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.474%


Description

These double ply white toilet rolls offer great value for money and are soft, strong and absorbent. Each roll contains 200 sheets for extended use, making them both economical and efficient. In addition, they are made from 100% recycled paper, enabling you to reduce your carbon footprint and do your bit for the environment. A hollow central tube allows them to be placed on a dispenser for quick and easy access. This pack contains 36 white rolls.
Economical 2 ply toilet paper for easy sanitation
Well suited for public bathrooms and workplace facilities
2 ply for more comfort and better quality
200 sheets per roll
Supplied in a pack of 36 rolls
Colour: White
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for 2-Ply White 200 Sheet Toilet Roll, Pack of 36 TWH200T
  • Pack Quantity
    36
  • MFR Part No.
    WX00561
  • Weight
    2.692kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome