Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
2PLY 200SHT Toilet Roll (CS-48)
By Essentials
1 Review
Order Code:
ZT3611780S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/2ply-200sht-toilet-roll-cs-48/p/ZT3611780S
Add to quotation
Schedule an order and save 5%
View all Toilet Rolls
Description
• 2-ply for strength and reliability
• Pack of 48 Rolls
Specifications
Specifications for 2PLY 200SHT Toilet Roll (CS-48)
Number of Ply
2 Ply
Type
Toilet Roll
Number of Sheets
200
Colour
White
Series
Essential
Product Form
Roll
Scented
No
Sheet Width
89mm
Textured/Embossed
No
Sheet Length
100mm
Roll Type
Conventional
Dispenser Type
Wall Mounted
Number of Sleeves/Rolls
48
Sheets Per Roll
200
Roll Length
20m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome