2PLY Bulk Pack Toilet Paper 240 Sheets (PK-36)
0
1

2PLY Bulk Pack Toilet Paper 240 Sheets (PK-36)

Order Code: ZT2114295S

£23.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This bulk pack of toilet tissue contains 36 sleeves of white, 2-ply toilet tissue, suited for shared facilities and public toilets. Each sleeve possesses 250 sheets to ensure you have an ample amount to hand.

Features and Benefits
• 2-ply construction for comfort when using
• Economical bulk pack for cost efficiency
• Standard white colour
• Bulk pack contains 36 sleeves, each with 240 sheets to ensure you have an ample amount

Typical Applications
• Schools
• Warehouses
• Offices

See full description
Specifications for 2PLY Bulk Pack Toilet Paper 240 Sheets (PK-36)
  • Capacity
    36 x 240 Sheets
  • MFR Part No.
    BPT002
  • Type
    Toilet Tissue Sleeves
  • Colour
    White
  • Number of Ply
    2
  • Number of Sleeves/Rolls
    36
  • Number of Sheets
    240
  • Product Form
    Folded
  • Roll Type
    Folded
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Scented
    No
  • Sheet Length
    200mm
  • Sheet Width
    103mm