2PLY Soft 200SHT Toilet Roll (CS-40)

Order Code: ZT3421852S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%


Description

• Soft pure pulp paper for added bathroom comfort 200 sheets per roll
• Breaks down quickly in water to prevent blockage
• Packaging made from a minimum of 30% recycled material
• Recycled core, LDPE wrap and shrink wrap widely recycled for an Eco-friendly option

Specifications for 2PLY Soft 200SHT Toilet Roll (CS-40)
  • Number of Sheets
    8000
  • Number of Ply
    2 Ply
  • Colour
    White
  • Type
    Toilet Roll
  • MFR Part No.
    TLSOFT2
  • Product Type
    Toilet Rolls & Paper Towels
  • Series
    Soft
  • Roll Type
    Conventional
  • Number of Sleeves/Rolls
    40
  • Dispenser Type
    Wall Mounted
  • Product Form
    Roll
  • Textured/Embossed
    Yes
  • Scented
    No
  • Sheets Per Roll
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome