320 Toilet Tissue 2ply White 36's (8653)

Order Code: ZT3141072S

£44.99 Inc VAT (20%)


Description

Hostess Standard Roll Toilet Tissue 8653 - 36 rolls x 320 Sheets White, 2 ply sheets (11, 520 sheets) For a practical, consistent and economical solution choose Hostess Toilet Tissue. A standard roll toilet tissue which offers cost efficient quality for your washroom. Hostess Standard Roll Toilet Tissue is the ideal solution for where space is limited. Compatible with Aquarius Twin Roll Toilet Tissue Dispensers in white and black (product codes 6992 and 7191) and fits most standard roll cored toilet tissue dispensers. For environmental assurance, Hostess Standard Roll Toilet Tissue is made from 100% recycled fibres, carries the European Ecolabel and has reliable flushability.

See full description
Specifications for 320 Toilet Tissue 2ply White 36's (8653)
  • Pack Quantity
    36
  • Sheet Size
    94x120mm
  • Sheets per roll
    Approx 320
  • Recyclable
    100% Recycled Fibre
  • Form
    Roll
  • Type
    Toilet Tissue
  • Colour
    White
  • Environment Support
    EU Ecolabel
  • Eco-Aware
    Yes
  • Dimensions (W x D x H)
    315x630x188mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome