3PLY Luxury 160SHT Toilet Roll (CS-40)

Order Code: ZT3422502S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

• Diamond embossed for a touch of class, 3 ply paper
• Made from high-quality pure pulp
• Quick breakdown in water prevents blockages
• Suitable for use with any dispenser for convenience
• Packaging made with 30% recycled content for a more sustainable solution

See full description
Specifications for 3PLY Luxury 160SHT Toilet Roll (CS-40)
  • Type
    Toilet Roll
  • Number of Sheets
    160
  • MFR Part No.
    TULTRA3
  • Colour
    White
  • Number of Ply
    3 Ply
  • Series
    Ultra 3
  • Textured/Embossed
    Yes
  • Roll Type
    Conventional
  • Number of Sleeves/Rolls
    40
  • Scented
    No
  • Dispenser Type
    Wall Mounted
  • Product Form
    Roll
  • Sheets Per Roll
    160

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome