472150 Conventional TR Advanced Toilet Rolls 2-Ply, Pack of 36
0
1
2

472150 Conventional TR Advanced Toilet Rolls 2-Ply, Pack of 36

Order Code: ZT1030529X

£33.99 Inc VAT (20%)
£39.9915% off
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%

Order by 12pm, get it Tomorrow

Description

Suitable for all washrooms, these conventional toilet rolls consist of 320 sheets of absorbent 2 ply white paper. With embossed detail on the paper, it is soft for improved comfort in use and the rolls can be used with any standard toilet roll dispensers. This bulk pack contains 36 rolls for long lasting use split into nine packs of four rolls for ease.

Features and Benefits
• Absorbent 2-ply gives comfort and saves on using lots of paper for small spillages
• Is suitable for use with most standard toilet roll dispensers making it a versatile product
• Paper is embossed for bolstered comfort to improve your use

Typical Applications
• Ideal for use in most standard toilet roll dispensers so can be used in all necessary bathrooms

See full description
Specifications for 472150 Conventional TR Advanced Toilet Rolls 2-Ply, Pack of 36
  • Number of Ply
    2
  • Dimensions
    9.60cm x 11.20cm
  • Core Size
    4.2cm
  • MFR Part No.
    100320
  • Pack Quantity
    36 Rolls
  • Model Number
    472150
  • Colour
    White
  • Sheets Per Sleeve
    320
  • Type
    Toilet Roll
  • Series
    T4™
  • Number of Sheets
    320
  • Roll Diameter
    110mm
  • Certification
    Eco Label
    FSC
  • System
    T4
  • Sheet Length
    110mm
  • Sheets Per Roll
    320
  • Scented
    No
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Number of Sleeves/Rolls
    4
  • Roll Type
    Conventional
  • Product Form
    Roll
  • Roll Length
    35.2m