0
1
2
3
4

8501 Scott Performance Jumbo Toilet Tissue 6-ROLLS

Order Code: ZT2489481S

£62.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. For reliability in busy washrooms that demand consistency, choose Scott Essential jumbo roll toilet tissue. This quality large roll toilet paper offers an efficient solution for high traffic locations and delivers reliable flushability to prevent blockages and maintain workplace hygiene. The white, 2 ply, commercial toilet paper provides high capacity, with each roll 9 times longer than a standard commercial toilet roll. Embossed Scott logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper. For environmental assurance, this office toilet paper is made from 100% recycled fibres and carries the European Ecolabel. The Scott Essential jumbo toilet rolls are FSC certified, giving assurance that they are made from or contain wood that comes from FSC certified forests. These forests are managed to meet the social, economic and ecological needs of present and future generations.This Kimberly-Clark toilet paper is compatible with Aquarius non-stop jumbo tissue roll dispenser (product code 6991). Each jumbo toilet tissue roll has a 76mm core. Individual toilet paper sheets measure 38cm x 9cm. 6 Rolls x 1,053 2 Ply Toilet Paper Sheets (2,400m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 8501 Scott Performance Jumbo Toilet Tissue 6-ROLLS
  • Product Type
    Jumbo Toilet Tissues
  • Number of Ply
    2 Ply
  • Type
    Jumbo Toilet Roll
  • Number of Sheets
    1053
  • Colour
    White
  • MFR Part No.
    8501
  • Series
    Essential
  • Core Diameter
    76mm
  • For Use With
    KIM9526991K
  • Roll Type
    Jumbo
  • Sheet Width
    90mm
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    1053
  • Number of Sleeves/Rolls
    6
  • Sheet Length
    380mm
  • Certification
    Eco Label
    FSC
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Roll Length
    2400m