0
1
2
3
4

8512 Scott Jumbo Toilet Tissue 2PLY 200M (12 ROLLS-526 Sheet)

Order Code: ZT3609679S

£64.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. For reliability in busy washrooms that demand consistency, choose Scott Essential jumbo roll toilet tissue. This quality large roll toilet paper offers an efficient solution for high traffic locations and delivers reliable flushability to prevent blockages and maintain workplace hygiene. The white, 2 ply, commercial toilet paper provides high capacity, with each roll 5 times longer than a standard commercial toilet roll. Embossed Scott logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper. For environmental assurance, this office toilet paper is made from 100% recycled fibres and carries the European Ecolabel. This Kimberly-Clark toilet paper is compatible with a variety of Kimberly-Clark toilet roll dispensers: Aquarius single roll dispenser in white (product code 6958), our high capacity, white Aquarius dispenser (code 6947) and our Kimberly-Clark high image, single roll, stainless steel dispenser (code 8974). Each jumbo tissue roll is 200m long and has a 76mm core. Individual toilet paper sheets measure 38cm x 9cm. 12 Rolls x 526 2 Ply Toilet Paper Sheets (2,400m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 8512 Scott Jumbo Toilet Tissue 2PLY 200M (12 ROLLS-526 Sheet)
  • MFR Part No.
    8512
  • Type
    Jumbo Toilet Roll
  • Colour
    White
  • Number of Ply
    2 Ply
  • Series
    Essential
  • Number of Sheets
    6312
  • Core Diameter
    76mm
  • Roll Type
    Jumbo
  • Sheets Per Roll
    526
  • Product Form
    Roll
  • Textured/Embossed
    Yes
  • Number of Sleeves/Rolls
    12
  • Dispenser Type
    Wall Mounted
  • Certification
    Eco Label
  • Scented
    No
  • Sheet Length
    380mm
  • Sheet Width
    90mm
  • Roll Length
    2400m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome