Adv Conventional Toilet Tissue 3-PLY (PK-170 Sheet X 10x40)

Order Code: ZT3421881S

£39.99 Inc VAT (20%)


Description

• 3 ply luxurious extra soft tissue with high brightness
• Attractive décor designed to make a great impression

Specifications for Adv Conventional Toilet Tissue 3-PLY (PK-170 Sheet X 10x40)
  • Type
    Toilet Roll
  • Number of Sheets
    170
  • Colour
    White
  • MFR Part No.
    100170
  • Number of Ply
    3 Ply
  • Roll Diameter
    115mm
  • For Use With
    MOL9520571T
    MOL9520570S
  • Series
    Premium
  • Dispenser Type
    Wall Mounted
  • Sheets Per Roll
    170
  • Scented
    No
  • System
    T4
  • Textured/Embossed
    Yes
  • Number of Sleeves/Rolls
    4
  • Roll Type
    Conventional
  • Product Form
    Roll
  • Sheet Length
    120mm
  • Certification
    FSC
    Eco Label
  • Roll Length
    20.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome