0
1

Advanced Jumbo Toilet Rolls


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

The advanced Tork® jumbo roll system offers reduced costs and maintenance time. Each high-capacity roll dispenses 1800 sheets of double-ply toilet roll, making it the perfect choice for high-traffic bathrooms.

Features and Benefits
• High capacity roll at economic prices fulfills requirements and reduced downtime
• Delivered in the Tork® Easy Handling® packaging: easy to open, transport, and dispose of
• Easy to refill, reducing maintenance times

Typical Applications
• Industrial sector
• Public sector
• Schools and nurseries
• Healthcare
• Private sector

Notes
• Made from recycled fibres

Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)

See full description

Feature Attributes

Number of Ply:
2
Dimensions:
9.40cm x 350m
Pack Quantity:
6 Rolls
Type:
Jumbo Toilet Roll
Colour:
White
Series:
Advanced
More attributes