Andrex Classic Toilet Tissue White 36 Rolls

Order Code: ZT2428766S

£29.99 Inc VAT (20%)


Description

Andrex Classic Clean. It has the perfect balance of softness and strength to leave you and your family feeling clean and confident.


Product Specification

- Average sheet count: 200 sheets per roll

- Average roll length: 27.40m

- Average sheet size: 124mmx104mm

- Average roll weight: 136.18g net excl. core

- 9 Rolls x 4 classic Clean std

See full description
Specifications for Andrex Classic Toilet Tissue White 36 Rolls
  • Colour
    White
  • Material
    Virgin Fibre Paper
  • Product Type
    Standard Toilet Rolls
  • Size
    27m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome